Welcome to Würth New Zealand For trade customers only

Covering plug, type 4 Pine tree shape, interrupted

Covering plug, type 4
BODY CLIP TOYOTA/UNIVERSAL FENDER

Art.-no. 0501130077

EAN 4050641384010

Individual price display after login
Covering plug, type 4 Pine tree shape, interrupted

Art.-no. 0501130077

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

  • Saves time and money, quick and easy press-in installation

  • Tight fit in the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting sheet metal, cardboard, trims or other flat components.

Head diameter (A)

18 mm

Head height (B)

2.5 mm

Length below head (C)

20 mm

Colour

Black

Material

Plastic

Drill hole diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information