Welcome to Würth New Zealand For trade customers only

Countersunk Head Self-Drilling Screw, Phillips Drive, AS 3566.1, Armagalv Coarse

SCR-SDM-CSK-H2-(AG)-10G_16X30

Art.-no. 3665005330

EAN 4064155617199

Individual price display after login
Countersunk Head Self-Drilling Screw, Phillips Drive, AS 3566.1, Armagalv Coarse

Art.-no. 3665005330

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

CL4

Nominal diameter (d1)

4.8 mm

Length (l1)

30 mm

Head diameter (dk)

8.8 mm

Internal drive

H2

Head height (k1)

2.3 mm

Drill tip length (lp)

8.7 mm

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information