Welcome to Würth New Zealand For trade customers only

Cotton Wurth Bag

Cotton bag with long handles
BG-SHOPING-BAG-COTTON

Art.-no. 0WBG300830

EAN 4099618035890

Individual price display after login
Cotton Wurth Bag

Art.-no. 0WBG300830

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

100 g

Material

100% cotton

Height

40 cm

Length

34 cm

Width

0 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information