Hose bracket Ötiker
Two-ear-clamp steel zinc plated Oetiker
2EARCLMP-(ZN)-(16,2-20MM)
Art.-no.
0541717020
EAN 4062856706037
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Easy to fit by pushing together with pincers, for the perfect seal even under high pressure.
Easy to fit by pushing together the two pincers; perfect seal, even under high pressure
Product information
Datasheets(X)
Min. grip range | 16.2 mm |
Max. grip range | 20 mm |
Material | Unalloyed quality steel, 1.0338 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Product weight (per item) | 31 g |