Welcome to Würth New Zealand For trade customers only

Cordless angle grinder AWS 18-125 P COMPACT M-CUBE

Cordless angle grinder AWS 18-125 P COMPACT
ANGLGRIND-CORDL-(AWS18-125P COMPT)-2X5AH

Art.-no. 5701402015

EAN 4062856135141

Individual price display after login
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE

Art.-no. 5701402015

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Compact, powerful, brushless cordless angle grinder for medium-heavy roughing and cutting work
  • Continuous monitoring and premature shutdown of the motor in the event of blockage, overload and overheating

  • Efficient, low-maintenance and brushless EC motor with long service life

  • Cover grilles on the ventilation slots provide additional protection against chips

  • Safe working due to the dead man's switch and the brake function that quickly stops the disc when the switch is released.

  • The tool-free quick-release nut system and protective cover with tool-free adjustment make it possible to adapt quickly to various applications

  • The compact, ergonomic design with an additional anti-vibration handle ensures comfortable, low-fatigue work and additional comfort

  • Wireless device management

  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery

  • The last known location of the power tool can be accessed via the ORSYonline app to enable precise localisation

Application area

Lifetime warranty against manufacturing defects


5 year warranty on tool


2 year warranty on batteries


2 year warranty on battery chargers

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

0

Thread type x spindle-thread diameter

M14

Nominal voltage

18 V/DC

Max. idle speed

11000 rpm

Max. cutting disc diameter.

125 mm

Weight of machine without rechargeable battery

1.98 kg

Included in delivery

1 X Bare Tool AWS 18-125 P COMPACT M-CUBE
1 X Charger ALG 18 V M-CUBE
2 X Battery Li-ion 18 V BASIC M-CUBE
1 X System case 8.4.3
1 X Quick-clamping nut Fixtec

Rechargeable battery/battery capacity

5 Ah

including:
1 x

SYSCASE-8.4.3

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
2 x

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

Description: Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 2 x
1 x

CASEINRT-(AWS18-125 P COMPACT)-(8.4.3)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
1 x

ANGLGRIND-CORDL-(AWS 18-125P COMPT)-CRTN

Description: Compact, powerful, brushless cordless angle grinder for medium-heavy roughing and cutting work
Quantity: 1 x
1 x

CHRG-(ALG 18/6 FAST)-PLG/I

Description: The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SEPGUACOVCLIP-F.ANGLGRIND

For working with bonded cutting discs
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

EARPLG-X100-50PAIR

Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments
x 50 pcs

FLPDISC-ZC-CLTH-DOMED-BR22,23-G40-D125

Zirconia alumina, especially suitable for machining stainless steel

FBRDISC-CG-G36-D125X22,23MM

For a high removal rate with low contact pressure for steel, stainless steel and aluminium

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs

CUTDISC-SP-GRN-A2-SR-TH1,0-BR22,2-D125MM

Very good cutting performance with a long service life
x 25 pcs

CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM

With extremely long service life and excellent cutting performance
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information