Exhaust nut with flange Steel 6, copper-plated
Exhaust nut type S
NUT-FLG-OPEL-6-WS15-(C4L)-H10-FL21-M10
Art.-no.
036565
EAN 4045989351091
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M10 |
Collar diameter (d1) | 21 mm |
Height (h1) | 10 mm |
Width across flats (s1) | 15 mm |
Material | Steel |
Property class | 6 |
Surface | Copper plated |
Design | With flange |
Thread type | Metric thread |
Pitch | 1.5 mm |
Corresponds to original spare part number | 854976 |