Concrete screw steel hot dip galv hex head flanged
Concrete screw steel hot dip galv hex head flanged
SCR-BLT-HEX-FL-ST-(HDG)-M12X100
Art.-no.
3431186121
EAN 4064155662366
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Anchor size | 12 mm |
Anchor length (l) | 100 mm |
Thread diameter | 12 mm |
Nominal drill-bit diameter (d 0) | 12 mm |
External drive | WS18 |
Material | Steel |
Surface | Hot dip galvanized |
Washer diameter | 24 mm |
Head diameter | 18 mm |
Head type | Hexagon head with flange |