Concrete screw steel hot dip galv hex head flanged
Concrete screw steel hot dip galv hex head flanged
SCR-BLT-HEX-FL-ST-(HDG)-M10X140
Art.-no. 3431186104
EAN 4064155662335
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Anchor size | 10 mm |
Anchor length (l) | 140 mm |
Thread diameter | 10 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
External drive | WS16 |
Material | Steel |
Surface | Hot dip galvanized |
Washer diameter | 21.5 mm |
Head diameter | 16 mm |
Head type | Hexagon head with flange |