Welcome to Würth New Zealand For trade customers only

Concealed hinge, TIOMOS Impresso 110/45 E With integrated damping, three damping settings available

Concealed hinge Tiomos 110/45E Impresso
HNGE-T-IMPRESSO-110-45-W/OUT-TOOLS
GRASS

Art.-no. F017139340
EAN 4065746694476

Prices for customers after login
Concealed hinge, TIOMOS Impresso 110/45 E With integrated damping, three damping settings available

Art.-no. F017139340

Prices for customers after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

  • For 45° angled cabinets, inset

  • Tool-free concealed hinge mounting

  • Easy-to-adjust depth using worm screw

  • 3D adjustment with compatible mounting plate

  • Virtually seamless joints

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Door position

Inset

Damper

Yes

Spring

Yes

Type of assembly

Impresso

Hole drilling

45/9.5 mm and 48/9 mm

Suitable for min./max. door thickness

16-24 mm

Suitable for angled cabinets

45 Degree

Surface

Nickel plated

Material of cup

Steel

Material of hinge arm

Zamak

Opening angle

110 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information