Metric ratchet combination wrench with ratchet function on both the box and open ends
Ratchet combination wrench, both sides
RTCHCOMBIWRNCH-21MM
ZEBRA
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
ZEBRA® professional-quality tool
Extremely slim ratchet with box and open ends
- Ideal for screwing union nuts, e.g. for brake lines, injection lines, air-conditioning units or hydraulics
- The innovative double-end ratchet makes it easier to work with union connections in confined, hard-to-reach places
- The box end features a modified bi-hex POWERDRIV® and the open end features an open ratchet segment
- To change the direction of rotation, the wrench is simply turned over
Very high quality for a long service life
- The ratchet combination wrench complies with DIN 899 for maximum torques
- With proven chromium-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Product information
Datasheets(X)
Application area
Designed for union screw joints, e.g. brake lines, injection lines, air conditioning, hydraulics etc.
Width across flats (SW) | 21 mm |
Length (L) | 289 mm |
Thickness of jaw (a1) | 8.8 mm |
Ring thickness (a2) | 13 mm |
Width of jaws (outside) (b1) | 45.8 mm |
External diameter of ring (d) | 45.8 mm |
Max. torque (F max.) | 330 Nm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |