Chipboard screw, countersunk head
Steel zinc plated yellow Multi Surefix
SCR-CSK-CHIPB-SUREFIX-MD2-(A2C)-8GX1
Register now and access more than 20,000 products
The Surefix Multi Drive Screws are designed for fastening MDF, chipboard and particle boards to substrates in indoor environments. This Countersink screw features yellow zinc coating to provide long lasting durability and superior corrosion resistance.
- For fastening MDF, chipboard and particle boards to substrates
- Zinc finish provides corrosion protection
- Countersink head ensures a flush finish
- Best driven with the Multi Bit, but can also be used with No.2 Square Drive , No.2 Pozi Drive and No.2 Phillips Drive
Datasheets(X)
Nominal diameter (d) | 4.2 mm |
Length (l) | 25 mm |
Head type | Countersunk head 80 degree |
Head diameter (dh) | 7.4 mm |
Head height (k) | 3.7 mm |
Internal drive | MD2 |
Thread design | Full thread |
Thread form | Coarse thread |
Angle of the tip | 23 Degree |
Material | Steel C1022 |
Surface | Zinc plated yellow |
Product weight (per item) | 1.700 g |
RoHS-compliant | No |