Chipboard Screw, TX Drive, Ruspert Blue Surefix
SCR-CSK-CHIPB-SUREFIX-TX25-(RBL)-10GX80
Art.-no. 3673100080
EAN 4068362514562
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Designed for the use in Purlin and Batten Fixing.
- Blue Colour makes the screw easily identifiable
- Blue Ruspert Coating provides a protective layer that can withstand harsh outdoor conditions, preventing rust and corrosion
- Countersink head ensures a flush finish
- TX Drive
- Sharp point and course thread, so no predrilling required
Product information
Datasheets(X)
Nominal diameter (d) | 4.8 mm |
Length (l) | 80 mm |
Head type | Countersunk head with nib |
Head diameter (dh) | 8.8 mm |
Internal drive | TX25 |
Thread length (lg) | 58 mm |
Core diameter | 3.8 mm |
Material | Steel |
Surface | Flake zinc |
Product weight (per item) | 7.020 g |