Chemical protective glove PVC esko GREEN-SHIELD
Chemical protective glove PVC esko GREEN-SHIELD
PROTGLOV-CHEM-DIP-DBLDIP-E370
Art.-no. 9501017646
EAN 4099618540066
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Double dipped PVC for increased resistance to oil, grease and chemicals
- Textured sand finish for improved grip
- 27cm/45cm length
- Cotton jersey lined for comfort and absorption
- One size fits all
Notice
CE 0598 Certification
Product information
Datasheets(X)
Size | Universal |
Material | PVC - Polyvinyl chloride |
Standards | EN 388, EN 374 |
Category | III |
Length | 450 mm |
Material thickness | 1.15 mm |
Colour | Green |