Welcome to Würth New Zealand For trade customers only

Car windscreen wiper Flatblade Prime set 35 pcs

Car windscreen wiper Flatblade Prime set 35 pcs
SET-35PCS-FLAT-BLADE-PRIME-WIPER-PACK

Art.-no. 0988018987

EAN 4099618106392

Individual price display after login
Car windscreen wiper Flatblade Prime set 35 pcs

Art.-no. 0988018987

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

1 x Sales rack with banner for windscreen wiper


An excellent retail merchandiser display or workshop storage solution for quick and easy Wiper Blade selection.
  • Wire frame with hooks and banner mount

  • Includes corflute banner

  • Holds 64 wiper blades

  • Wall or pin board mountable


34 x Car windscreen wiper Flatblades Prime


Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world



Resistant to deformation with all weather, even at high speed


Aerodynamic design with superior rubber to eliminate wind lift



Ensures entire contact even with high curvature windscreens


Memory curved steel spring



Outstanding wiping performance and quieter operation


Precision cut wiping edge



Exclusive symmetric design with upgraded metal solid base structure



Add-value of resist aging speed in extreme UV exposure environment


Nano and graphite coating



Long service life


  • Premium natural rubber treated with a Nano graphite coating, ensures a resistance of 800k cycles of use

  • A lifetime of at least 18 months before replacement is necessary


10 different adaptors


Fitment for 99% of current passenger vehicles



For size range, please refer to 'Delivery scope' tab

Notice

Instructions with all arm types in package

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
1 x

SALESHLF-WSCRNWPR-W.CORFLUTE BANNER

Description: An excellent retail merchandiser display or workshop storage solution for quick and easy Wiper Blade selection.
Quantity: 1 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L325MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L350MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L375MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L400MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L425MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L450MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L470MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L500MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L525MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L550MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L575MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L600MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L625MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L650MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L675MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L700MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
2 x

WSCRNWPR-CAR-(FLATBLADE PRIME)-L750MM

Description: Exclusive metal base adaptor system with 10 in 1 clip system to fit all vehicles in the world
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information