Cable tie, UV-resistant, with plastic latch
Cable tie plastic latch UV resistant
CBLTIE-PLA-PLALATCH-BLCK-UV-RES-7,6X300
Register now and access more than 20,000 products
Optimum head and fastening geometry
Excellent binding behaviour even under the most difficult conditions, such as: moisture, heat, cold.
Can be processed by hand
No additional assembly tools required
Angled cable tie ends: 2.4 + 3.6 + 4.8 mm
Convenient looping
Resistant to bases, oils, greases and motor vehicle fuels.
Not resistant to mineral acids and/or oxidising chemicals
Halogen- and silicone-free
UV-resistant
The UV resistant cable ties meet the ISO 4892-2 standard: Plastics – Synthetic irradiation or weathering in equipment – part 2: xenon-arc lamps. 1000 hours of irradiation or weathering using this test method is required by the IEC 62275, EN 62275 and UL 62275 standards for UV-resistant cable ties.
This test procedure involves a short test. This test cannot be extrapolated in accordance with the actual service life of cable ties under irradiation or weathering with UV lights. A number of factors may impair the degree of correlation between short tests with laboratory light sources and the actual exposure to external light sources under real operating conditions:
a) Differences in the spectral distribution of laboratory light sources and daylight;
b) Weathering or irradiation periods in which ongoing weathering or irradiation with light from a laboratory light source without any periods of darkness is used;
c) Weathering or irradiation conditions under which very frequent changes between high and low test temperatures arise or unrealistic temperature shocks are created;
d) Unrealistically high or low humidity level;
e) Lack of biological agents or pollutants.
Datasheets(X)
- Switch cabinet construction
- Electronics and building installation
- Vehicle construction
- Vehicle workshops
- Maintenance workshops
Material | PA 6.6 - Polyamide |
Colour | Black |
Width | 7.6 mm |
Length | 300 mm |
Ultraviolet resistance | Yes |