Welcome to Würth New Zealand For trade customers only

CIRCULAR SAW BLADE FOR WOOD

Circular saw blade for wood REDSTRIPE
CRCLSAWBLDE-WO-TC-AT-D190X30MMX24TO

Art.-no. 5473801924

EAN 4099618220760

Individual price display after login
CIRCULAR SAW BLADE FOR WOOD

Art.-no. 5473801924

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Versatile wood cutting saw blades with thin kerf design.

Ideal for wood cutting.


Fast, smooth and clean cutting for less feed pressure & less material waste


Alternating carbide tooth design (AT).


For lengthwise and cross cuts.


Can be used on circular saw and mitre saw.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x saw cutting width/main blade thickness x drill hole

190 x 1.8 / 1.2 x 30 mm

Number of teeth

24 PCS

Tooth shape

Alternating tooth

Max. rotation speed

8000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information