Welcome to Würth New Zealand For trade customers only

Butane torch

Self-igniting gas soldering device, PT-230CR
GASSLDRDEV-(F.50ML-CART)-L112MM-1300DGR

Art.-no. 0984991

EAN 4045989621507

Individual price display after login
Butane torch

Art.-no. 0984991

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Workshop torch with piezo ignition, flame adjustment and trigger-lock.
  • Brass body covered with a protective ergonomic grip.

  • Includes removable base plate stand for added safety and hands free operation.

  • Refillable butane gas tank.

  • Adjustable air flow control.

  • Adjustable gas flow control.

  • Safety 'instant off' switch.

  • Convenient, light weight and sturdy design.
Notice

Supplied unfilled (without gas)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for light brazing, soldering, plumbing, electronic repairs, car repairs and jewellery repairs

Gas intake capacity

50 ml

Flame temperature

1300 °C

Length x width x height

112 x 37.5 x 148 mm

Colour

Black red RAL 3007

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information