Welcome to Würth New Zealand For trade customers only

Break-off blades SK2

Snap-off blade, plain, SK 2
BLDE-KNFE-BREAKOFF-L80MM-W9MM

Art.-no. 071566 077

EAN 4050641573476

Prices for customers after login
Break-off blades SK2

Art.-no. 071566 077

Prices for customers after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

  • Material: SK2 Steel

  • Easy break-off function
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

80 mm

Blade width

9 mm

Thickness of blade

0.4 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information