Welcome to Würth New Zealand For trade customers only

Brake cleaner with tap and bottle set 5PCS

Brake cleaner with tap and bottle set 5 pcs
SET-5PCS-X3BRKCLNRX1TAPX1BTTL

Art.-no. 0988044896

EAN 4099618632044

Individual price display after login
Brake cleaner with tap and bottle set 5PCS

Art.-no. 0988044896

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

For cleaning and degreasing during maintenance and repair work

Brake Cleaner with tap and bottle set


Pack contains:


  • x3 20LTR Brake Cleaners

  • x1 Tap

  • x1 Pump spray bottle


Brake Cleaner:


Fast flash-off behaviour and excellent cleaning performance


  • Fast and effective removal of soot, grease, brake dust and oily residues

  • Residue-free cleaning


Acetone-free


High degree of material compatibility with paints, plastics, seals and rubber



AOX- and silicone-free



Comes with empty pump spray bottle and tap for easy application of products from canisters or drum.
Notice

Do not spray on hot components. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be tested on an invisible area.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For quickly removing oily/greasy residues, soot, brake dust on vehicles, disc and drum brakes, engine and gearbox housings etc.

Instructions

Spray the surfaces to be cleaned and wipe with a clean cloth. Repeat the process for heavy soiling.

Brake cleaner with tap and bottle set 5PCS including:
1 x
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

Description: For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
Quantity: 1 x
3 x
Brake cleaner

BRKCLNR-20LTR

Description:
20 l
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Quantity: 3 x
1 x
Product-specific pressure sprayer, unfilled

PMPSPRBTL-PLA-BRKCLNR-1LTR

Description:
Brake cleaner; 1 l
Refillable empty pump spray bottle for easy application of products from canisters or drums
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information