1/4 inch socket wrenches Assortment of 7 pieces
1/4 inch socket wrench assortment 5-star 7 pcs.
SKTWRNCH-SORT-1/4IN-5STAR-HOLE-7PCS
Art.-no.
0715113900
EAN 4045727615539
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Five-star profile with drilled hole
Special assortment for five-star screws with holes
- For the installation of temperature sensors, air flow sensors and modern diesel injection systems, airbag system (DC), switch cabinets for radio transmission masts, wing mirrors (Mercedes-Benz C, E, S-Class), immobiliser control unit
- Short socket wrenches, 1/4 inch, with ball-securing grille in common sizes 10, 15, 20, 25, 27, 30, 40 mm
Product information
Datasheets(X)
Number of pieces in assortment/set | 7 PCS |
Width x height x depth | 130 x 40 x 20 mm |
including:
1
x
SKTWRNCH-1/4IN-5STAR-W.HOLE-SZ10
Quantity:
1
x
1
x
SKTWRNCH-1/4IN-5STAR-W.HOLE-SZ15
Quantity:
1
x
1
x
SKTWRNCH-1/4IN-5STAR-W.HOLE-SZ20
Quantity:
1
x
1
x
SKTWRNCH-1/4IN-5STAR-W.HOLE-SZ25
Quantity:
1
x
1
x
SKTWRNCH-1/4IN-5STAR-W.HOLE-SZ27
Quantity:
1
x
1
x
SKTWRNCH-1/4IN-5STAR-W.HOLE-SZ30
Quantity:
1
x
1
x
SKTWRNCH-1/4IN-5STAR-W.HOLE-SZ40
Quantity:
1
x
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).