Welcome to Würth New Zealand For trade customers only

Bodywork adhesive set 18PCS

Bodywork adhesive set 18 pcs
SET-18PCS-X2PBA-X2NZZLX1GUN

Art.-no. 0988019433

EAN 4099618151767

Individual price display after login
Bodywork adhesive set 18PCS

Art.-no. 0988019433

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

High-strength 2-component epoxy resin system for bodywork repairs

Powerbond bodywork adhesive with gun and tubes


Pack contains:


  • x2 Powerbond Adhesives (0893450100)

  • x15 tubes (0891450101)

  • x1 Gun (0891450100)


Powerbond Adhesive:


"High-strength epoxy resin adhesive


  • The repair restores the original strength and stiffness

  • Fewer spot welds

  • Meets the requirements of automotive manufacturers


Glass particle technology


Even if too much pressure is exerted, an adhesive layer thickness of 0.25 mm is guaranteed



Excellent stability


The adhesive will not run on vertical surfaces (thixotropic)



Excellent corrosion protection


  • The original degree of rust resistance is maintained

  • Corrosion is prevented from occurring at spot welds


Weldable



Can be sanded and painted over



Silicone- and VOC-free



Comes with application gun for applying Powerbond bodywork adhesive (art. 0893450100) + 15 tubes

Notice

Not suitable for load-bearing bodywork parts (e.g. A-pillars, longitudinal chassis beams etc.). When replacing parts, do not glue on visible surfaces, as "shadow lines" may appear. The product must be stored in a frost-free location. For cordless or pneumatic guns, the lowest setting/feed should be used to prevent the cartridge from deforming.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Structural adhesive for steel, aluminium, stainless steel and glass fibre-reinforced plastics (GFRP, CFRP). For bonding bodywork parts such as mudguards, side walls, wheel arches, roof panels and door panels.

Instructions

The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. Observe the processing instructions. For more information, refer to the technical data sheet.

Bodywork adhesive set 18PCS including:
1 x
Double cartridge gun for 225/250 ml

DUALCARTGUN-F.225/250ML

Description: Cartridge gun for two-component adhesives with quick-change plastic pressure plates for mixing ratios 1:1, 2:1, 4:1 and 10:1
Quantity: 1 x
15 x
Static mixing tube

STATMIXTUB-ADH-POWERBOND-BDYWRK-2C

Description: For Powerbond bodywork adhesive
Quantity: 15 x
2 x
Powerbond bodywork adhesive

BDYWRKADH-2C-POWERBOND-CARTRIDGE-225ML

Description: High-strength 2-component epoxy resin system for bodywork repairs
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information