Hexagon Head Panel Screws with Washer
Steel zinc plated black with washer
HX-HD PANEL-SCR/WASHER BLK 5X15
Art.-no.
0129200515
EAN 4050641360113
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Hexagon head panel screws with flat washer.
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 14 mm |
Head height (k1) | 3.4 mm |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated black |
RoHS-compliant | Yes |
Drive type | Hexagon |
External drive (s1) | WS8 |
Thread type | Metric thread |
Pitch | 0.8 mm |
Shank diameter | 5 mm |
Thread length (metric thread) | 11 mm |