Welcome to Würth New Zealand For trade customers only

Blind rivets Round pan head with brass mandrel

Blind rivet flat head copper/brass
RIV-MHD-CU/BRS-3,2X7-(0,5-4,0)

Art.-no. 09363843

EAN 4062856863211

Prices for customers after login
Blind rivets Round pan head with brass mandrel

Art.-no. 09363843

Prices for customers after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

The major advantage is that the rivet can be inserted from one side, i.e. can be mounted blind.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting thin-walled plates or for use with hollow profile structures.

Instructions

The rivet is inserted into the nozzle of the processing tool by the mandrel and introduced into the hole by the rivet body.


When the tool is operated, the clamping jaws grip the mandrel and retract it.

Nominal diameter x length (d1 x l1)

3.2 x 7 mm

Min./max. grip range

0.5-4.0 mm

Head diameter (dk)

3.15 mm

Head height (k1)

7.00 mm

Shear-fracture load

800 N

Tensile fracture load

1000 N

Material of sleeve

Copper

Material of mandrel

Bronze

Head type

Truss head

Mandrel diameter (dm)

2.00 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information