Blind rivet flat head inch
Blind rivet flat head inch, others
RIV-BL-DOME-AL/ST-(PL/ZN)-3/16-NO.622
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Max. grip range | 1.3750 in |
Length | 1.375 in |
Outer diameter | 0.1875 in |
Standards | IFI-114 |
Product weight (per item) | 5.392 g |
Head type | Truss head |