Blind rivet dome head steel zn/steel zn, painted
Blind rivet dome head steel zn/steel zn, painted
RIV-BL-DOME-ST/ST-(W)-1/8-NO.42
Art.-no. 3660704225
EAN 4064155629017
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Max. grip range | 3.2 mm |
Length | 6.3 mm |
Outer diameter | 6.1 mm |
Product weight (per item) | 1.270 g |
Head type | Dome head |