Blind rivet dome head steel/steel SR high-strength
Blind rivet dome head steel/steel SR high-strength
RIV-HS-DOME-ST/ST-(PL/PL)-3/16-NO.604
Art.-no. 3431906604
EAN 4064155675069
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Nominal diameter x length (d1 x l11) | 4.8 x 10.5 mm |
Head diameter (dk) | 9.8 mm |
Head height (k1) | 2.1 mm |
Min./max. grip range | 1.6-6.35 mm |
Mandrel diameter (dm) | 3 mm |
Shear-fracture load | 6.4 kN |
Tensile fracture load | 4.9 kN |
Head type | Truss head |