Welcome to Würth New Zealand For trade customers only

Black, nitrile powder-free disposable glove

Disposable gloves nitrile black powder-free
PROTGLOV-NITRILE-BLACK-XXL

Art.-no. 0899470373
EAN 4050641248152

Prices for customers after login
Black, nitrile powder-free disposable glove

Art.-no. 0899470373

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Liquid-tight disposable nitrile glove

Tested as food-safe



Silicone-free manufacturing process



Free from allergenic latex proteins



Powder-free



Can be worn on both sides

Notice

Free of allergenic latex proteins

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive industry, laboratory work, food processing industry, pharmaceutical and chemical industry, electrical engineering, decorating, spray-painting and polishing, cleaning and maintenance work

Colour

Black

Size

XXL

Material

Nitrile

Interior finish

Powder-free
Chlorinated

Standards

EN 374, EN 420

Category

III

Length

240 mm

Material thickness

0.12 mm

Material thickness of finger (textured)

0.15 mm

Material thickness of palm (textured)

0.12 mm

Material thickness of cuff (smooth)

0.08 mm

Tolerance, material thickness (+/-)

0.03 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information