Cage nut WN 0381 zinc-plated steel, blue passivated (A2K) without circlip
WN 0381 steel zinc-plated
NUT-CAGE-WO.LOK-(A2K)-(1-1,7)-M8
Art.-no.
03818
EAN 4011231352833
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
- Used as internal connectors for sheet metal structures
- Efficient installation by simply pressing in
- Self-adhesive due to spring-steel nut holder
- Variations in manufacturing tolerances are compensated for during installation by the longitudinal and lateral mobility of the nut in the nut holder
- Can also be used in difficult installation conditions or tight spaces
- Can be reused
Product information
Datasheets(X)
CAD data (available after login)
Standards | WN 381 |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M8 |
Max. width (b1) | 16.9 mm |
Max. length (a1) | 18.4 mm |
Height (h1) | 10.5 mm |
Min./max. material thickness | 1.0-1.7 mm |
Punched-hole width x punched-hole length (n) | 12.5 x 12.5 mm |
RoHS-compliant | Yes |