Battery-Powered Impact Screwdriver ID18-A
Cordless impact driver ID18-A
IMPDRIV-CORDL-WO.BTRY-2SP-18V-1/4IN
Register now and access more than 20,000 products
Strong internal impacting mechanism
The powerful impact mechanism provides up to 180Nm of torque for heavy duty applications
Excellent power-to-weight ratio
The impact and lightwight design offers market leading power whilst weighing only 1.7 kg
Quick change chuck
The 1/4“ Hex quick change chuck allows the user to make quick and easy bit changes so the job can be resumed with minimal delay
Variable speed trigger
The variable speed trigger allows the tool to run from 0 - 2,705 RPM providing enhanced user control
Enhanced Lithium-ion technology
Provides more impacts per minute – up to 3,450 – which allows the user to drive fasteners much quicker whilst also providing up to 200% of the traditional runtime
Strong and robust housing
The Master 18V 1/4“ Hex Impact Driver is extremely tough and has a robust, three component, shock resistant casing
No cords or airlines
This allows ease of operation and flexibility with the convenience to use the tool anytime and anywhere
Versatile and adaptable
The Master 18V 1/4“ Hex Impact Driver is extremely versatile and adaptable having several possible applications and a variety of settings
LED Light
A bulit in LED light provides illumination to the work area.
Datasheets(X)
Tool holding device | 1/4-inch hexagon socket |
Length | 133 mm |
Width | 61 mm |
Height | 150 mm |
Weight of machine with rechargeable battery | 1.7 kg |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 4 Ah |