Copper Cable Lugs
Tubular cable lug copper, tin-plated
TUBCBLLUG-CU-(SN)-M12-50SMM
Art.-no.
0967000024
EAN 4050641670892
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Used for connecting cables to electrical appliances, other cables, surfaces or batteries. Tin plated copper aids in corrosion protection
Product information
Datasheets(X)
Wire cross section | 50 mm² |
Flange hole | M12 |
Wire diameter (d1) | 10 mm |
Diameter of hole (d2) | 13.2 mm |
Distance between sleeve end and centre of hole (e) | 40 mm |
Sleeve length (a) | 22.2 mm |
Width (b) | 20 mm |
Material | Copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!