Battery Charger BC-18V-LI
Charger BC-18V-LI
CHRG-LIION-CBL1,8M-1HOUR-18V
Art.-no.
0700917
EAN 4045989889068
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Suitable for the quick charging of all Wurth master18 V lithium-ion batteries
Smart charge technology.
The Wurth Master18V Lithium-ion Battery Charger communicates directly with the battery pack monitoring all vital functions, including:
- Individual cell voltage
- Charge status
- Temperature
Battery status display.
The on-board indicator lights quickly illustrate the status of the battery on charge
Fast charge Time.
Quickly charges all Wurth Master 18V Batteries: 18V 3.0Ah = 1 hour charge time
Mains powered unit with 240V AC wall plug
Product information
Datasheets(X)
Type description | Battery charger |
Cable length | 1.8 m |
Length | 192 mm |
Width | 80 mm |
Height | 145 mm |