Welcome to Würth New Zealand For trade customers only

Battery Charger BC-12V-LI

Charger BC-12V-LI
CHRG-LIION-12V-CBL1,85M-1HOUR

Art.-no. 0700916
EAN 4045989126224

Prices for customers after login
Battery Charger BC-12V-LI

Art.-no. 0700916

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Suitable for the quick charging of all master 12V lithium-ion battery cells

Smart charge technology.


The 12V Lithium-ion Battery Charger communicates directly with the battery pack monitoring individual cell voltage, status and temperature



Battery status display.


The on-board indicator lights quickly illustrate the status of the battery on charge



Charge Time:


  • Quickly charges all Master 12V Batteries:

12V 1.5Ah - 30 minute charge time


12V 3.0Ah - 1 hour charge time


  • Quickly communicates with the battery pack to manage:

Individual cell voltage


Charge status


Temperature



Mains powered unit with 240V AC wall plug

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

12V 60 min charger

Cable length

1.8 m

Length

169 mm

Width

123 mm

Height

66 mm

Power output

55 W

Charging time

60 min

Product weight (per item)

650.000 g

Nominal voltage

220 V/AC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information