Welcome to Würth New Zealand For trade customers only

BRAKE CLEANER

BRKCLNR-RSC-MECH-IPA-600ML

Art.-no. 0890108108

EAN 4068362629143

Individual price display after login
BRAKE CLEANER

Art.-no. 0890108108

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Efficient brake cleaner in a convenient aerosol can, offering long-lasting performance with a shelf life of up to 36 months.
  • Efficiently cleans surfaces and removes contaminants to minimize dust accumulation.

  • Enhances heat dissipation and reduces operational noise for optimal performance.

  • Provides a protective shield against corrosion and rust formation, ensuring longevity of components.

  • Convenient aerosol can for easy application.

  • Clear formula ensures no residue is left behind after cleaning.

  • Stable chemical composition designed for effective cleaning without compromising material integrity.

  • Long shelf life ensures product reliability over time.
NoticeCorresponding Material Safety Data Sheets (MSDS) contain health and safety guidelines, which are available through your sales representative.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

600 ml

Container

Aerosol can

Colour

Clear

Density/conditions

0.65 g/cm³ / at 23°C, 50% relative humidity

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information