Auto Wash and Wax
Car wash and wax
CLNR-VEH-(WASH N WAX)-20LTR
Register now and access more than 20,000 products
Durable foam that lifts and holds dirt in suspension
Gives a film free rinsing action
Wash and wax in one
- Saves time as there is no need to do a wax coat.
- Protects the paint by generating a protective coat against various influences.
Gentle on materials
Non-aggressive to unpainted surfaces such as aluminium, brass, stainless steel as well as metallic surface finishes.
Pleasant cherry smell
Datasheets(X)
Mix small amount with water (1:100 ratio.) Wet vehicle with cool water and agitate solution then apply with sponge or wash mit to all surfaces of the car, including the wheels (use separate sponge or mit for wheel arches). Rinse vehicle and wipe dry with chamois.
Contents | 20 l |
Product weight (per item) | 21 kg |
Container | Canister |
Chemical basis | Amidosulfonic acid |
Smell/fragrance | Cherry |
Colour | Red |
Mixing ratio | 1:100 |
Min./max. processing temperature | 1 to 40 °C |
Shelf life from production/conditions | 12 Month / cool and dry storage area, no exposure to sunlight, 10°C to 30°C |
Phosphate-free | Yes |