Welcome to Würth New Zealand For trade customers only

Assembly spacer clip shape H 7 packs, 700 pieces

SET-7PCS-WINDOW-PACKERS-1.5MM-10MM-RANGE

Art.-no. 0988008373

EAN 4059609001785

Individual price display after login
Assembly spacer clip shape H 7 packs, 700 pieces

Art.-no. 0988008373

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Ideal for packing doors, windows and machinery
  • Colour coded by thickness for easy identification and can be used whole or snapped in half to create 2 individual "U" packers

  • Manufactured from quality plastic and tested with compressive loads up tp 20 tonnes


Contents


  • WINDOW PACKER 98 X 43 X 10MM BLACK - 100PK

  • WINDOW PACKER 98 X 43 X 1.5MM BLUE - 100PK

  • WINDOW PACKER 98 X 43 X 2MM YELLOW - 100PK

  • WINDOW PACKER 98 X 43 X 3MM WHITE - 100PK

  • WINDOW PACKER 98 X 43 X 4MM PURPLE - 100PK

  • WINDOW PACKER 98 X 43 X 5MM ORANGE - 100PK

  • WINDOW PACKER 98 X 43 X 6MM GREEN - 100PK
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

7 PCS

Assembly spacer clip shape H 7 packs, 700 pieces including:
100 x
H-Packers, Assembly Spacers, Steel

WINDOW PACKER 98X43X10MM BLACK 100PK

Quantity: 100 x
100 x
H-Packers, Assembly Spacers, Steel

WINDOW PACKER 98X43X1.5MM BLUE 100PK

Quantity: 100 x
100 x
H-Packers, Assembly Spacers, Steel

WINDOW PACKER 98X43X2MM YELLOW 100PK

Quantity: 100 x
100 x
H-Packers, Assembly Spacers, Steel

WINDOW PACKER 98X43X3MM WHITE 100PK

Quantity: 100 x
100 x
H-Packers, Assembly Spacers, Steel

WINDOW PACKER 98X43X4MM PURPLE 100PK

Quantity: 100 x
100 x
H-Packers, Assembly Spacers, Steel

WINDOW PACKER 98X43X5MM ORANGE 100PK

Quantity: 100 x
100 x
H-Packers, Assembly Spacers, Steel

WINDOW PACKER 98X43X6MM GREEN 100PK

Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information