Anaerobic curing screw retainer
Threadlocker high strength FL 263
SCRRTNR-HIGHSTRENGTH-263-RED-10G
Register now and access more than 20,000 products
Designed for the permanent locking and sealing of threaded fasteners
- High strength
- Appearance: Red Liquid
Prevents loosening and leakage from shock and vibration
Cures when confined in the absence of air between close fitting metal surfaces
Applicable to stainless steel and plated surface
Applicable to most metals including active metals (e.g. brass, copper) but also on passive substrates
Suited for heavy duty applications where high strength is required
Studs into motor housing, nuts onto studs in pump housings and other fasteners
Oild and other contamination tolerance
Suited for heavy duty applications. Locking and sealing of threaded fasteners
- Application temperature: +5℃ to +45℃
- Both surfaces must be smooth, clean, dry and free of oil, grease, etc
- For thru holes, apply several drops of the product onto the bolt at the nut engagement area. Assemble and tighten as required
- For blind holes, apply several drops of the product to the lower third of the internal threads in the blind hole, or the bottom of the blind hole
- For sealing applications, apply a 360° bead of product to the leading threads of the male fitting, leaving the first thread free. For bigger threads and voids, adjust product amount accordingly and apply a 360° bead of product on the female threads also
- Assemble and tighten as required
Chemical basis | Dimethacrylic acid ester |
Colour | Red |
Density/conditions | 1.1 g/cm³ / at 23°C, 50% relative humidity |
Suitable for max. thread | M25 |
Max. gap-filling ability | 0.20 mm |
Min./max. initial strength | 10-20 min |
Min./max. final strength | 10 min-24 h |
Min./max. compressive shearing strength /conditions | 6.4-10.5 MPa / in accordance with DIN 54452 |
Breakaway torque conditions | M10 mm |
Conditions for prevail torque | M10 |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -50 to 150 °C |
Shelf life from production/conditions | 24 Month / at 23°C and 50% relative humidity |
Weight of content | 10 g |
Datasheets(X)