Adhesive/sealing compound, super RTV silicone cartridge
Adh./sealing compound super RTV silicone cartridge
SILSEAL-HTEMP-SUPER-RTV-GREY-CART-310ML
Register now and access more than 20,000 products
Excellent resistance to chemicals
- Can also be used in critical areas in which the seal comes into contact with various liquids
- Outstanding resistance to engine oil and transmission oil, refrigerant and anti-freeze agent
Non-acidic hardening system
- Non-corrosive, therefore has no negative impact on electronic components and on lambda probes
Datasheets(X)
For sealing engine components in motor vehicles.
Optimum adhesion to dry, clean and dust-free surfaces. The old sealant must be removed in full from the surface.
Colour | Grey |
Contents | 310 ml |
Chemical basis | Silicone |
Min./max. temperature resistance | -60 to 260 °C |
Max. short-term temperature resistance | 300 °C |
Range of applications | Water pumps, Oil pumps, Front cover, Camshaft bearing cover, Thermostat housing, Oil pans, Transmission cover, Sunroof, Doors |
Density | 1.25 g/cm³ |
Min. skin-formation time | 5 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Full curing speed | 3 mm/d |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Shore A hardness | 26 |
Min. tensile strength | 3.0 MPa |
Heat conductance λ | 2.8 J/(m*s*K) |
Coefficient of thermal expansion | 1 1/K |
Dielectric strength | 1 kV/mm |
Specific volume resistivity | 1 kOhm/cm |