Threaded rod DIN 976-1 (shape A) with standard metric ISO thread (ISO-compliant). Steel, 8.8U, hot-dip galvanised (hdg).
DIN 976-1 steel 8.8U hot-dip galvanised shape A
THRROD-DIN976-A-8.8U-(HDG)-M24X3000
Register now and access more than 20,000 products
The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied. These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 3000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8U |
Surface | Hot dip galvanized |
Form | A |
Thread type | Metric thread |
Identification colour | Traffic yellow RAL 1023 |
RoHS-compliant | Yes |