Blind bucket rivet, flat head
ISO 15973 flat head aluminium/steel
RIV-ISO15973-ALU/ST-(7,5-10,0)-4X14,5
Art.-no.
093704 145
EAN 4058794702101
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Sleeve: Aluminium. Mandrel: Bare steel
- Captive riveting mandrel head
- Very thick rivet body wall thanks to a thinner mandrel, which makes for high shear strength
- Bucket-shaped rivet shank
- Air and spray water-proof riveting
Notice
The dimensions and tolerances defined in EN ISO 15973 must be observed.
Product information
Datasheets(X)
Nominal diameter x length (Ø d1 x l1) | 4.0 x 14.5 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 1.7 mm |
Min./max. grip range | 7.5-10.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
ISO | 15973 |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 1660 N |
Tensile fracture load | 2250 N |
Head type | Dome head |