ASSY®plus blue galvanised Particle board screw
ASSYplus steel zinc plated FT countersunk head AW
SCR-CS-DBIT-WO-AW20-(A2K)-4X45/36


Register now and access more than 20,000 products
Precise positioning and no splitting
Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent irritating splitting or rupturing of the wood.
Fast screwing
The gentle start of the thread after the drill tip enables rapid screwing in.
AW drive for optimum locating and power transfer
The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
To attach metals to wood, machine a precise cut-out in the metal tab.
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
When using these screws, the ETA-11/0190 specifications must be observed.Datasheets(X)
For metal-wood or wood-wood connections close to the edge in furniture construction, shopfitting and timber construction applications and for internal fittings.
Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 45 mm |
Thread length (lg) (lg) | 36 mm |
Screw-thread length with drill tip (b) (b) | 39.5 mm |
Head type | Countersunk head |
Head diameter (dh) | 8 mm |
Head height (k) | 2.1 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Core diameter | 2.7 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL |
Area of application | Furniture, Body, Store construction, Exhibition stand construction, Interior fitting |
Approval | ETA-11/0190 |
Product weight (per item) | 2.510 g |
RoHS-compliant | Yes |