Welcome to Würth New Zealand For trade customers only

ASSY®plus Timber screw for chipboard

ASSYplus special sst A2 PT cs milling pocket AW
SCR-CS-DBIT-MPK-WO-AW20-A2-4,5X70/38

Art.-no. 0166914570

EAN 4045989606405

Prices for customers after login
ASSY®plus Timber screw for chipboard

Art.-no. 0166914570

Prices for customers after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Special A2 stainless steel countersunk milling pocket AW PT

Simple and clean countersinking


Easy countersinking of the screw is made possible thanks to its milled pockets. Chips formed at the surface during the screwing-in process are collected.



Fast screwing


The gentle start of the thread after the drill tip enables rapid screwing in.



Precise positioning and no splitting


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent troublesome splitting or rupturing of the wood.



AW® drive for optimum locating and power transmission


The AW® drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

70 mm

Thread length (lg) (lg)

38 mm

Internal drive

AW20

Material

Stainless steel

Product weight (per item)

5.500 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information