Welcome to Würth New Zealand For trade customers only

ASSY®plus 4 CSMR 60 FLOOR flooring screw Hardened zinc-plated steel, partial thread countersunk milling head 60°

ASSYplus 4 CSMR floor steel zp PT cs mill. head RW
SCR-CSMR-DBIT-RW10-(A2K)-3,5X35/18

Art.-no. 0178693535

EAN 4061975502964

Individual price display after login
ASSY®plus 4 CSMR 60 FLOOR flooring screw Hardened zinc-plated steel, partial thread countersunk milling head 60°

Art.-no. 0178693535

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Special partial thread screw with small 60°countersunk milling head. Suitable for gap-free fastening, close to edges without pre-drilling of tongue and groove floorboards or panels (OSB, chipboards) in indoor dry or sheltered areas.

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Precise positioning and very clean drilling due to advanced centring drill tip


  • Positioning and drilling without chipping

  • Maximum drilling performance and precise drilling process through drilling cutting edges (similar to Forstner bits)

  • Precise positioning on hard surfaces without slipping thanks to centring pin

  • Quick screwing due to gentle start of thread


Easy countersinking in hardwood/softwood with high knot content as well as hard wood fibreboards


  • Small 60° countersunk head and therefore narrower geometry for use in seams or with tongue-and-groove connections

  • Reduced splitting of component to be mounted when immersing the screw

  • Very high milling performance due to milling ribs located at the countersunk head


Maximum reliability of the screw connection due to asymmetrical single thread


  • Optimal matching of drill tip and thread geometry

  • Excellent anchoring in wood due to asymmetrical arrangement of thread flanks


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Notice
  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. Please use ASSYplus 4 stainless steel screws for outdoor applications and rooms with constant high humidity

  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood-wood connections designed to pull together


A wood-wood connection designed to pull together is possible owing to partial thread starting immediately after the shank. The thread in this case is positioned entirely in the lower second component.



For applications in utilisation class 1 and utilisation class 2 (from ∅ > 4 mm)


  • High-quality surface protection, zinc, blue-passivated chromium(VI)-free 5 µm layer thickness

  • Suitable for use in utilisation class 1 (interior) and from ∅ > 4 mm in utilisation class 2 (wet area or covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
Instructions
  • For optimum use of the screw, the right-size RW bit must be used

  • Full-thread screws are suitable for reinforcing and creating high-load-bearing connections of two components. Components should be connected without any gap

  • If countersunk head screws are used for a metal-to-wood mounting, the metal to be connected must be provided with suitable countersunk holes

  • For a load-bearing wood-metal connection, ASSY screws must be tightened to a specific torque value. Tightening torque = required prevailing torque x 1.2 < 90% of the breaking torque

Nominal diameter (d)

3.5 mm

Length (l)

35 mm

Thread length (lg) (lg)

18 mm

Screw-thread length with drill tip (b) (b)

21.5 mm

Head type

Countersunk head 60 degree

Head details

Milling ribs

Head diameter (dh)

6 mm

Head height (k)

3.5 mm

Internal drive

RW10

Thread type

Wood screw thread

Thread design

Partial thread

Design

With shaft

Thread form

Single start thread

Core diameter

2.1 mm

Shape of tip

Drilling tip

Material

Hardened steel

Surface

Zinc plated

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood, Construction timber (KVH)

Area of application

Furniture, Cabinet, Store construction, Exhibition stand construction, Interior fitting

Approval

ETA-11/0190

Product weight (per item)

1.521 g

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BIT-RW10-PINK-1/4IN-L25MM

The perfect bit for the new generation of ASSY screws

BIT-RW10-PINK-1/4ZO-L50MM

The perfect bit for the new generation of ASSY screws

BIT-RW10-PINK-1/4ZO-L120MM

The perfect bit for the new generation of ASSY screws

HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information