Welcome to Würth New Zealand For trade customers only

Blind rivet, large flat head

Blind rivet big dome head aluminium/steel zn
RIV-MHD-(-/A2K)-(22,2-25,4)-4,8X30,6MM

Art.-no. 0915048306

EAN 4058794759860

Individual price display after login
Blind rivet, large flat head

Art.-no. 0915048306

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Sleeve: Aluminium. Mandrel: Zinc plated steel, blue passivated (A1K).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4.8 x 30.6 mm

Min./max. grip range

22.2-25.4 mm

Head diameter (dk)

13.6 mm

Head height (k1)

2.0 mm

Shear-fracture load

1540 N

Tensile fracture load

2230 N

Material of mandrel

Steel

Material of sleeve

Aluminium

Surface of the mandrel

Zinc plated

Surface of the sleeve

Plain

Head type

Big dome head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information