ASSY®plus 4 A2 TH SPECIAL A2 stainless steel, vintage, partial thread, top head
ASSYplus 4 A2 TH SPECIAL terr A2 antique PT TH RW
SCR-TH-TERA-DBIT-A2-ANTIQ-RW20-5,5X70/33
Art.-no. 016675571
EAN 4065746675581
Register now and access more than 20,000 products
Ideal power transmission thanks to RW drive
- More power due to larger contact area at the bit
- More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit
- Fewer bit changes, one bit for many screw diameters
- Compatibility with previous AW drive
Precise positioning and very clean drilling due to advanced centring drill tip
- Positioning and drilling without chipping
- Maximum drilling performance and precise drilling process through drilling cutting edges (similar to Forstner bit)
- Precise positioning on hard surfaces without slipping thanks to centring pin
- Quick fastening due to gentle start of thread
Easy countersinking in softwoods and hardwoods
- Visually appealing connections due to lens-shaped, rounded head
- High milling power and chip collection for clean countersinking of the head in soft wood/hard wood
- For universal use in wood and metal connections due to milling pockets integrated in the countersunk head
- Can be combined with 90° metal countersink
Maximum reliability of the screw connection
- Asymmetrical single thread
- Through optimal matching of drill tip and thread geometry
- Excellent anchoring in wood due to asymmetrical arrangement of thread flanks
Stainless mounting for accessible wood connections in outdoor areas exposed to weathering
- Made of austenitic, non-magnetic and non-rusting A2 stainless steel
- Can be used in rural or urban environments or industrial atmospheres without significant exposure to chlorides or SO2
- With friction-reducing slide coating for easy fastening
- We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. ASSY screws can be dimensioned in the Würth timber construction software from a ∅ of 5 mm
- ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
ETA-11/0190 approved
The requirements of the European Technical Approval (ETA) must be observed.
Datasheets(X)
For the fixed connection of two wooden elements
The slightly inclined grooves incorporated into the shank area enable two wooden elements to be permanently connected in the assembled state. Any creaking caused by the drying and swelling of the wooden components is reduced. The mechanical fracture properties of the screw are also increased.
For wood to wood connections designed to pull together
The partial thread starting immediately below the shank allows for wood to wood connections designed to pull together. The screw thread is positioned entirely in the lower component once screwed in.
- For optimum use of the screw, the right-size RW bit must be used
- Partial-thread screws are ideal for connecting wooden components. To achieve optimum assembly of the components, the components to be fixed must not be thicker than the length of the shank
- ASSY screws are approved for quasi-static loads
- ASSY stainless steel screws can be used to attach hard wood terraces and flooring. Pre-drilling is recommended for tropical timber with high bulk density
![]() | |
Nominal diameter (d) | 5.5 mm |
Length (l) | 70 mm |
Thread length (lg) (lg) | 33 mm |
Screw-thread length with drill tip (b) (b) | 37.2 mm |
Head type | Top head |
Head diameter (dh) | 7.6 mm |
Head height (k) | 4.7 mm |
Internal drive | RW20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Core diameter | 3.2 mm |
Shape of tip | Drilling tip |
Material | Stainless steel A2 |
Surface | Plain thermally browned |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 45 Degree |
Suitable for use in the following materials | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | Outdoors, Balcony, Façades, Wet areas, Play equipment, Board walk, Terrace, Fence |
Product weight (per item) | 7.000 g |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
