Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 8.8, zinc-plated yellow
DIN 976-1 steel 8.8 zinc-plated yellow shape A
THRROD-DIN976-A-8.8-(A2C)-M12X1000
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Notice
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.
Steel 8.8 — RAL 1023 Traffic Green
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
Form | A |
Thread type | Metric thread |
Identification colour | Traffic yellow RAL 1023 |
RoHS-compliant | No |