ASME B18.6.4 sst 18-8 blck square truncated inch
ASME B18.6.4 sst 18-8 blck square truncated inch
SCR-TS-AB-CS-U/CT-A2-(ZNS)-SQ2-8X1/2
Art.-no. 3431687212
EAN 4064155667057
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Material | Stainless steel A2 |
Surface | Zinc plated black |
Form | AB |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 1/2 in |
Head diameter (dk) | 7.6 mm |
Head height (k1) | 1.9 mm |
Internal drive | SQ size 2 |
Drive type | Internal square |
Head type | Small countersunk head |
Thread type | Self-tapping screw thread |