ASME B18.6.3 steel hex. washer hd black zinc-pl.
ASME B18.6.3 steel hex. washer hd black zinc-pl.
SCR-TS-B-HEXWHD-ST-(BZ)-10X3/8
Art.-no.
7388210037
EAN 4062856891856
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Imperial standard | Yes |
Head type | Hexagon washer head |
Material | Steel, case-hardened |
Shape of tip | Blunt |
Nominal diameter | 0.19 in |
Width across flats | 5/16 inch |
Number of thread starts per inch | 16 |
Surface | Zinc plated black |
ASME | ASME B18.6.4 |
Length | 0.375 in |