ASME B18.6.3 sst. 18-8 cs head plain
ASME B18.6.3 sst. 18-8 cs head plain
SCR-TC-25-FLT-82-(18-8)-PH-8X1
Art.-no. 7550308100
EAN 4062856892600
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Thread type | Self-tapping screw thread |
Imperial standard | Yes |
Head type | Flat countersunk head 82 degree |
Material | Stainless steel AISI 304, 18-8 |
Shape of tip | Flat |
Nominal diameter | 0.164 in |
Number of thread starts per inch | 18 |
Surface | Plain |
ASME | ASME B18.6.4 |
Length | 1 in |
Internal drive | H |