Welcome to Würth New Zealand For trade customers only

AS 4600 steel 4.8 zinc plated with nut and washer

AS 4600 steel 4.8 zinc plated with nut and washer
SCR-BLT-NUT-WASH-FASC-4.8-(A2K)-M16X40

Art.-no. 3431981640

EAN 4064155676004

Individual price display after login
AS 4600 steel 4.8 zinc plated with nut and washer

Art.-no. 3431981640

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

40 mm

Head height (k1)

5 mm

External drive (s1)

WS24

Material

Steel

Property class

4.8

Surface

Zinc plated

Head type

Hexagon head

Drive type

Hexagon

Thread type

Metric thread

Thread form

Coarse thread

Thread design

Full thread

Thread length (metric thread) (b)

40 mm

Area of application

Rafter purlin connection

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information