AS 4600 steel 4.8 zinc plated with nut and washer
AS 4600 steel 4.8 zinc plated with nut and washer
SCR-BLT-NUT-WASH-FASC-4.8-(A2K)-M16X30
Art.-no. 3431981630
EAN 4064155675991
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 30 mm |
Head height (k1) | 5 mm |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Metric thread |
Thread form | Coarse thread |
Thread design | Full thread |
Thread length (metric thread) | 30 mm |
Area of application | Rafter purlin connection |
RoHS-compliant | Yes |